Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77CLF20401
Zoro #
G6207372
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/4 in
Details
Body Material
Lead-Free Bronze
Body Style
Inline
Features
Lead-Free Ball Valve with Distinctive White Handle Grip and Blue Lead Free Hang Tag
Max. Steam Pressure
150 psi SWP
Ball Material
Chrome Plated Brass
Max. Pressure
600 psi CWP
Item
Ball Valve
Compliance
MSS SP-110
Standards
NSF 61- G, NSF 372
Connection Type
Solder x Solder
Stem Material
Lead-Free Brass
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Port
Full
Handle Material
Zinc Plated Steel
Seat Material
MPTFE
Handle Type
Lever
Valve Structure
2-Piece
Ball Valve Basic Body Material
Bronze
Temp. Range
-20 Degrees to 450 Degrees F
Sub-Category
Bronze Ball Valves
Description
Ball Valve, Body Material Lead-Free Bronze, Ball Material Chrome Plated Brass, Handle Type Lever, Seat Material MPTFE, Stem Material Lead-Free Brass, Stem Type Blowout Proof
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.