Square D
Transformer, 1kVA, 120/240V, Wall
Mfr # 1S7F
Zoro # G6210592
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208V AC
- Output Voltage - Transformer 120V AC, 240V AC
- VA Rating - Transformer 1 kVA
- Mounting - Transformer Wall
- Phase - Electrical Single
Explore More Products
- SQUARE D Control Transformer, 150VA, 4.55 In. H 9070TF150D2
- SQUARE D Xfmr Control 500Va 240/480V120/240V 9070T500D31
- SQUARE D Control Transformer, 75VA, 4.43 In. H, Mounting: Panel 9070T75D1
- SQUARE D Control Transformer, 350VA, 6.50 In. H 9070T350D4
- SQUARE D Transformer, 50VA, 120/240V, Wall 50SV1A
- SQUARE D Control Transformer, 150VA, 208/240/480VAC 9070T150D20
- SQUARE D Transformer, 2kVA, 120/240V, Wall 2S6FIS
- SQUARE D Transformer Control 500Va 600V120V 9070TF500D5
- SQUARE D Transformer, 120/240VAC, 16/32VAC, 100VA 100SV46A
- FUNCTIONAL DEVICES-RIB Tr50Va001 Transformer 50Va, TR50VA001
- W BOX 24VDC, 2 AMP PLUG IN PWR S 0E-PPS24V2AS
- Square D Transformers