Parker
1/4" Male BSPT 316 SS Male Connector
Mfr # 4MSC4K-316
Zoro # G6210626
$18.73
4% off
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Connector
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Male BSPT
- Basic Pipe Fitting Shape Connector
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER 3/8" Male BSPT 316 SS Male Connector 6MSC6K-316
- PARKER 1/8" FNPT SS 90 Degree Elbow 2-2 FE-SS
- PARKER 1/4" MNPT 316 SS Hex Long Nipple 4-4 MHLN-SS 3.0
- PARKER 3/4" FNPT 316 SS Tee 12-12-12 FT-SS
- PARKER Hollow Hex Plug, 316 SS, 1/2 in, Male SAE 8 HP5ON-SS
- PARKER 1/8" FNPT SS Hex Coupling 2-2 FHC-SS
- PARKER 1/2" x 3/8" BSPP 316 SS Reducing Adapter RI1/2EDX3/871
- PARKER 1-1/2" BSPP 316 SS Hollow Hex Plug VSTI11/2ED71
- PARKER Nipple, 316 SS, 3/4 x 1/2 in, Male BSPT 3/4X1/2FF33MSS
- PARKER 1/2" x 3/8" FNPT x MNPT 316 SS Reducing Adapter 8-6 RA-SS
- ZORO SELECT 3" Butt Weld 304L SS Stub End Type A Sch 40 4381023870
- Parker Fittings