- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tube Fittings
- /
- Instrumentation Tube Fittings
- /
- 5/16" A-LOK Brass Union
Shop Alternate Products
This Product is Discontinued
Parker
5/16" A-LOK Brass Union (Discontinued)
Mfr # 5SC5-B
Zoro # G6210766
This Product is Discontinued
Key Features
- Fitting Connection Type A-LOK(R)
- Pipe Fitting Connection Type A-LOK(R)
- Tube Fitting Material Brass
- Specific Pipe Fitting Shape Union
- Hex Size 9/16 in
Customers Also Purchased
- Brand Parker
-
MFR #
5SC5-B
-
Zoro #
G6210766
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 9/16 in |
Tube Size | 5/16 in |
Compression Thread Size | 5/16 in |
Thread Size A | 1/2-20 |
Fitting Side A Tube Outer Diameter | 5/16 in |
Thread Size B | 1/2-20 |
Overall Length | 1 11/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Threading Size | 1/2-20 x 1/2-20 |
Details
Fitting Connection Type | A-LOK(R) |
Item | Union |
Pipe Fitting Connection Type | A-LOK(R) |
Tube Fitting Material | Brass |
Specific Pipe Fitting Shape | Union |
Basic Pipe Fitting Shape | Union |
Specific Fitting Shape | Union |
Temp. Range | -40 Degrees to 400 Degrees F |
Max. Pressure | 2800 psi |
Basic Pipe Fitting Material | Metal |
Standards | ASME SB75, ASTM B75 |
Fitting Side A Connection Type | Compression |
Compatible Fitting Brands | A-LOK |
Application | Non-Potable Water |
Maximum Operating Pressure | 2,800 psi |
Maximum Operating Temperature | 400 Degrees F |
System of Measurement | Imperial |
Fitting Side B Connection Type | Compression |
Minimum Operating Temperature | 40 Degrees F |
Fitting Material | Brass |
Connection Type | Compression x Compression |
End Connection Type | Compression |
For Tube OD | 5/16 in x 5/16 in |
Fitting Body Material | Brass |
Fitting Shape | Union |
Description
Union, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape Union, Compatible Fitting Brands A-LOK, Thread Size A 1/2-20, Thread Size B 1/2-20, System of Measurement Imperial
- *** This is a restricted item. It cannot be used in the USA for potable water applications.