Proto
Combination Wrench, SAE, 1/8in Size
Mfr # J1204EFS
Zoro # G6211554
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 7/8 in
- Material Alloy Steel
- Finish Satin
- SAE or Metric SAE
- Features Short Size Desirable for Small or Tight Work Spaces
Explore More Products
- PROTO Short 6 Point Combination Wrench 5/32-Inch J1205EFS
- PROTO Combination Wrench, 6mm Sz, 3-1/4" Length J1206MES
- PROTO Combination Wrench, SAE, 7/8in Size J1228HASD
- PROTO Combination Wrench, Metric, 14mm Size J1214M-T500
- PROTO Combination Wrench, 6-29/32" Length J1211M-T500
- PROTO Combination Wrench, SAE, 5/16in Size J1210BA
- PROTO WRENCH 1-3/16" 6 POINT COMBO POJ1238HASD
- PROTO Tether-Ready Satin Combination Wrench 7 mm - 12 Point J1207MA-TT
- PROTO WRENCH COMBO 9/16" SAE 6 POINT POJ1218H-T500
- WELLER Crescent 1-3/8 in. X 1-3/8 in. SAE Jumbo Combination Wrench 1 pc CJCW1
- PROTO Satin Open-End Wrench - 10 mm x 11 mm J31011
- Proto Combination Wrenches