Mag-Mate
Disc Magnet, Neodymium, 1/16 in.
Mfr # NE5006NP35
Zoro # G6211563
$1.23
26% off
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Grade 35 Neodymium
- Overall Length 1/16 in
- Casing Material Nickel Plating
- Max. Pull 6 lb
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 9.49 lb. NE5020NP42
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. NE5020NP35
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. NE1250NP35
- MAG-MATE Nickel Plated Rare Earth Magnet Ring 0.7 NE751212NP42
- MAG-MATE Disc Magnet, Neodymium, 3/16 in. NE3718NP35
- MAG-MATE Rare Earth Magnet Material, 8.5 lb. NE3750NP42
- MAG-MATE Fixture Magnet, 1.25" Thick, 4-1/2" L AC2100
- MAG-MATE Smart Mag Rare Earth Magnet with Adhesiv CMP181510P2ADH
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. NE7506NP35
- STORCH PRODUCTS Disc Magnet, Neodymium, 2.5 lb. Pull B002-0666-035N
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 17.4 lb Pull, Rare Earth Magnets N52P687187
- Mag-Mate Rare Earth Magnets