Shop Alternate Products
This Product is Discontinued
Edwards Signaling
Smoke Detector, Photoelectric (Discontinued)
Mfr # 511C
Zoro # G6211755
This Product is Discontinued
Key Features
- Type Photoelectric
- Height (In.) 5
- Length (In.) 5
- Mounting Surface
- Finish White