Shop Alternate Products
This Product is Discontinued
Lumapro
Recessed Trim, Par38, Open (Discontinued)
Mfr # 10F223
Zoro # G6214162
This Product is Discontinued
Key Features
- Nominal Aperture Size 6 in
- Trim Style - Recessed Down Light Open
- Trim Color - Recessed Down Light Bronze
- Max. Wattage - Recessed Down Light 75.0
- Suggested Lamp Type - Recessed Down Light BR30, PAR30, R30