Nvent Caddy
Strut Cushion Clamp, 1/4 in. Pipe
Mfr # CCC0025
Zoro # G6214765
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Steel with Polypropylene Cushion
- Pipe Size (In.) 1/4 in
- Type Tubing
- Height (In.) 1 19/32 in
- Width (In.) 45/64 in
Explore More Products
- NVENT CADDY Copper Tubing Strut Clamp, Size 1 1/4 In COPC0125CP
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 3/4 In 389005
- NVENT CADDY Bell Hanger, Size 1 In BH0100CP
- NVENT CADDY Bell Hanger, Size 1/2 In BH0050CP
- NVENT CADDY Strut Pipe Clamp, Size 3 In, Max. Load (Lb.): 800 RIGD0300EG
- NVENT CADDY Strut Clamp, 1-1/2 In.Tbe or 1-1/4In.Pipe CCC0162
- NVENT CADDY Insulated Strut Clamp, 4 In. Copper Tube CCC0412
- NVENT CADDY Insulated Strut Clamp, 1/4 In.Copper Tube CCC0037
- NVENT CADDY Riser Clamp, 3/4 In, 255 lb Max Load 5100075EG
- BREEZE T-Bolt, HD, Spring, 2.63", Zinc Bolt, PK10 B9224-0263 B
- DIXON Boss 4-Bolt Clamp, 2-12/64 to 2-24/64 in Nominal, Iron Band, Domestic BU24
- Nvent Caddy Pipe & Tube Clamps