Winters
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black
Mfr # PEM214LF
Zoro # G6215456
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Air Compressors, Air Conditioning, Heating, Plumbing, Pneumatic, Water Tanks
- Gauge Application General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
- Accuracy +/-3-2-3%
Explore More Products
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Steel, Black PEM290LF
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black PEM216LF
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black PEM211LF
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT P3S6089
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 10000Psi/Kpa PFQ813
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi/Kpa PFQ808
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black PEM1402LF
- WINTERS 2-1/2IN 1/4IN 0-600PSI NPT PRESSURE GAUGE PFQ908-25
- WINTERS Pressure Gauge, 0 to 400 1/4 in MNPT, Gray PFP1077WBYG
- WIKA 4IN 1/2IN 0-1100KPA NPT PRESSURE GAUGE 232.50 12861431
- PIC GAUGES Gauge, 2.5"0/60psi, 1/4"LM, SS, 1perRemBez PRO-311D-254D
- Winters Pressure Gauges