Shop Alternate Products
This Product is Discontinued
Rust-Oleum
Pre-Paint Wipe, 10" x 22", 90 Wipes (Discontinued)
Mfr # 276119
Zoro # G6215903
This Product is Discontinued
Key Features
- Sheet Size 10" x 22"
- Container Type Canister
- Application Pre-Paint, Cleaning
- Color Orange
- Fragrance citrus