Bird Barrier
Bird Repellent Spikes, Bird-Flite, 25 ft.
Mfr # BP-F125
Zoro # G6217967
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 3 lb
- For Use On Chimneys, L-Beams, Ledges, Overhangs, Parapets, Pipes, Roof Edges, Signs
- Application Method Glued or Screwed to Any Surface
- Material Stainless Steel
Explore More Products
- BIRD BARRIER OvoControl, Pigeons, 30 lb. OV-PG05
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft., Weight: 13.75 lb BP-S2100
- BIRD BARRIER Visual Bird Repellers, Screech-Owl SD-OWL2
- BIRD BARRIER Pigeon Trap, Collapses to 1" TT-PI10
- BIRD BARRIER Eye Bolt, w/Nut, Galvanized, PK20 NB-EB10
- BIRD BARRIER Netting Crimping Tool, 2-1/2" L, Orange tn-r100
- BIRD BARRIER Extensions Poles, Aluminum, 8 ft. N8-TP01
- BIRD BARRIER 3/4" Black StealthNet Std. 25' x 50' N1-B120
- BIRD BARRIER Pigeon Trap Kit, Water and Feeder TT-SW50
- BIRD-X Bird-X BG Balcony Guard Silent Bird Repeller BG
- BIRD BARRIER Bird Slide, Beige, 0.4 lb., 5 ft. L, PK12 SL-5B80
- Bird Barrier Bird Repellers