Tough Guy
Access Door, Fire Rated, 24x24In
Mfr # 16M206
Zoro # G6218764
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 24 in
- Door Width 24 in
- Material 20 ga Galvanized Steel Door; 16 ga Cold Rolled Steel Frame
- Rough Opening Height 24 1/4 in
- Rough Opening Width 24 1/4 in
Explore More Products
- TOUGH GUY Access Door, Standard, 14x14In 5YL95
- TOUGH GUY Access Door, Standard, 16x16In 5YL96
- TOUGH GUY Access Door, Adjustable, 14x15-1/2In 20TL34
- TOUGH GUY Access Door, FireRatedUninsulated, 18x18In 16M218
- TOUGH GUY Access Door, Flush, Fire Rated, 16x16In 5YL99
- TOUGH GUY Access Door, Insulated, Alum, 24x24In 2VE93
- TOUGH GUY Access Door 783XA5
- TOUGH GUY Access Door, Aesthetic, 8-1/4x8-1/4In 16M209
- TOUGH GUY Access Door, ABS Platic, 14x29In 2VE81
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated BUTK3636
- KARP ASSOCIATES, INC Karp Inc. DSC-214M Flush Access Door for All Surf - Lock, 24"Wx36"H, MP3624L MP3624L
- Tough Guy Access Doors