- Home
- /
- Electrical Supplies
- /
- Power Quality & Distribution
- /
- Power Systems
- /
- Uninterruptible Power Supplies (UPS)
- /
- UPS System, Line Interactive, Rack, 2.2kVA
Tripp Lite
UPS System, Line Interactive, Rack, 2.2kVA
Mfr # SMX2200XLRT2U
Zoro # G6219001
Free Shipping & Returns
$1,533.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 2.2 kVA
- Watts - UPS Systems 1.92 kW
- Input Voltage - UPS Systems 230V AC
- Output Voltage - UPS Systems 220V AC, 230V AC, 240V AC
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
SMX2200XLRT2U
-
Zoro #
G6219001
- UPC # 037332124562
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 20 in |
Cord Length | No Cord |
Width | 18 in |
Height | 4 in |
Minimum Required Rack Depth with External Battery Pack (in.) | 26.5 |
UPS Power Module Dimensions (hwd, in.) | 3.50 x 17.50 x 19.50 |
Minimum Required Rack Depth without External Battery Pack (in.) | 21.75 |
Primary UPS Height (mm) | 89 |
Primary UPS Depth (mm) | 495 |
Rack Height | 2U |
Primary UPS Width (mm) | 445 |
Minimum Required Rack Depth (inches) | 23 |
Details
UPS Type | Line Interactive |
VA Rating - UPS Systems | 2.2 kVA |
Watts - UPS Systems | 1.92 kW |
Input Voltage - UPS Systems | 230V AC |
Output Voltage - UPS Systems | 220V AC, 230V AC, 240V AC |
Backup Time (Half/Full Load) | 11.9 min/5 min |
Outlet Type - UPS Systems | UPS/Surge |
Number of Outlets | 8 |
Medical Grade | No |
Includes | (2) C13 to C14 Cables, 4-Post Rackmount Installation Kit, PowerAlert Software with USB, Serial and EPO Cables |
Special Features | Cold Start Operation Supported, Hot Swappable Batteries, Individually Controllable Load Banks |
Hz | 50/60 Hz |
Mounting | Rack |
Fax/Modem Line Protection | No |
NEMA Receptacle Configuration | C13 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Item | UPS System |
Input Voltage | 230VAC |
Power Rating | 2.2kVA |
Output Voltage | 220V AC, 240V AC |
Outlet Type | UPS/Surge |
Mounting - UPS Systems | Rack |
Phase | 1 |
NEMA Plug Configuration | Not Applicable |
Input Current | 10.7 A |
Standards | CE |
Transfer Time | 6 msec |
Display Type | LCD |
Automatic Volts Regulation | Yes |
Ports | EPO, Serial, Slot for SNMPWEBCARD, USB |
Watts | 1.92kW |
Footnotes | Slot for SNMPWEBCARD |
Wattage | 1.92 kW |
Input Connection | NEMA 5-15P Plug |
Battery Type | Valve Regulated Lead Acid (VRLA) |
Audible Alarm | Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions |
Nominal Voltage Details | 230V nominal output in battery mode |
UPS Input Connection Description | IEC320-C20 input connection accepts a variety of detachable cordsets to match country or site-specific wall receptacles |
Audible Noise | 45 dBA maximum, front side 1m |
EMI / RFI AC Noise Suppression | Yes |
Front Panel LCD Display | Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional options (see manual for detailed LCD configuration and monitoring options) |
Primary Form Factor | Rackmount |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius |
Rated input current (Maximum Load) | 10.7A |
Output Voltage Regulation (Battery Mode) | +/- 5% |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
Severe Undervoltage Correction | Voltage boost of 24% applies when input voltage is between 158-182V |
Frequency Compatibility Details | Automatic frequency selection |
Input Circuit Breakers | 15A |
Output kW Capacity (kW) | 1.92 |
Load Management Receptacles | Two switchable single-outlet C13 load banks |
AC Mode Efficiency Rating (100% Load) | 0.98 |
Network Monitoring Port Description | Supports detailed monitoring of UPS and site power conditions |
Grounding Lug | Back panel grounding lug |
Expandable Battery Runtime | Extended runtime supported via optional external battery packs |
Output Volt Amp Capacity (VA) | 2200 |
Output AC Waveform (Battery Mode) | Pure Sine wave |
AC Mode BTU / Hr. (Full Load) | 161 |
UPS Housing Material | Steel |
Output Voltage Regulation (Line Mode) | -15%, +6% |
UPS AC Suppression Response Time | Instantaneous |
Cooling Method | Fan |
Nominal Input Voltage(s) Supported | 230V AC |
Alarm Cancel Operation | Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available |
Relative Humidity | 0 to 95%, non-condensing |
PowerAlert Software | For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert |
UPS AC Suppression Joule Rating | 350 |
Output Watt Capacity (Watts) | 1920 |
Internal UPS Replacement Battery Cartridge | RBC94-2U |
External Battery Pack Compatibility | BP48V24-2U (limit 1); BP48V60RT-3U (multi-pack compatible); BP48V27-2US (multi-pack compatible) |
Battery Access | Front panel battery access door |
Expandable Runtime | Yes |
DC System Voltage (VDC) | 48 |
Low Voltage Transfer to Battery Power (Setpoint) | 158V |
Battery Recharge Rate (Included Batteries) | Less than 4.5 hours from 10% to 90% (typical, full load discharge) |
Undervoltage Correction | Voltage boost of 12% applies when input voltage is between 183-206V |
UPS Certifications | CE |
Nominal Output Voltage(s) Supported | 220V; 230V; 240V |
Frequency Compatibility | 50 / 60 Hz |
UPS Input Connection Type | C20 inlet |
High Availability UPS Features | Hot swappable batteries |
Included Mounting Accessory Description | Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm) |
Network Management Cards | SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; RELAYIOCARD |
Power Factor | 0.87 |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius |
Installation Form Factors Supported with Included Accessories | 4 post 19 inch rackmount |
Communications Interface | USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface |
UPS Certification Details | IEC 62040-1, IEC 62040-2 Class A EMI, GOST |
Individually Controllable Load Banks | Yes |
Full Load Runtime (min.) | 5 min. (1920w) |
Communications Cable | USB, DB9 and EPO cabling included |
High Voltage Transfer to Battery Power (Setpoint) | 278V |
Half Load Runtime (min.) | 11.9 min. (960w) |
Hot-Swap PDU options | PDUBHV20 (2U / 6 C13, 2 C19 outlets) |
Switches | 3 pushbutton switches control OFF / ON power status, MODE selection and MUTE / ENTER control functions |
Installation Form Factors Supported with Optional Accessories | 2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM ) |
Battery Replacement Description | Hot-swappable, user replaceable batteries |
Output kVA Capacity (kVA) | 2.2 |
Input Phase | Single-Phase |
WatchDog Compatibility | Supports Watchdog application, OS and hard-reboot restart options for remote applications |
Voltage Regulation Description | Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 158 to 278 |
Output Receptacles | (8) C13 |
Included Output Power Cables | Includes 3 C13 to C14 output power cables |
Output AC Waveform (AC Mode) | Sine wave |
Overvoltage Correction | Voltage reduction of 12% applies when input is between 244-278V |
Waveform Type | Pure Sine Wave |
Thermal Dissipation | 47.18 W |
Battery Chemistry | Lead Acid |
Product Name | SmartPro SMX2200XLRT2U 2200VA Tower/Rack-mountable UPS |
Load Capacity | 2200 VA/1920 W |
EPO Port | Yes |
USB | Yes |
Storage Temperature | 5°F (-15°C) - 122°F (50°C) |
Surge Energy Rating | 350 J |
Application/Usage | Server, Network, Telecommunication |
Package Contents | SmartPro SMX2200XLRT2U 2200VA Tower/Rack-mountable UPS, USB, Serial & EPO cabling, 4 post rackmount installation kit, Set of 3 C13/C14 power cables, Instruction manual |
Typical Battery Recharge Time | 4.50 Hour |
Replaceable Battery | Yes |
Plug/Connector Type | IEC 60320 C20 |
Backup/Run Time (Full Load) | 5 Minute |
Form Factor | Rack/Tower |
Product Type | Line-interactive UPS |
Product Line | SmartPro |
Maximum Operating Temperature | 104°F (40°C) |
Protection Type | EMI, RFI |
DC System Voltage | 48 V DC |
Network Management | SNMP Manageable |
Energy Saving | Greater than 95% efficiency - GREEN UPS; Individually controllable load banks |
Hot Swappable | Yes |
AVR | Yes |
Output Frequency | 60 Hz |
Battery Characteristics | Valve-regulated |
Emergency Power OFF | Yes |
Circuit Breaker | Yes |
Status Indicators | Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional options |
USB (HID Compliant) Port | Yes |
EMI/RFI Noise Filter | Yes |
Certifications & Standards | CE/IEC 62040, FCC Class A (Emissions), GOST, SASO, TUV w/GS mark |
Receptacle Detail | 8 x IEC 60320 C13 |
Alarm | UPS StartUp, Low Battery, Overload, Remote Shutdown, Power Failure, UPS Fault |
Additional Information | Customized load management receptacles: 3 load banks (1 outlet per bank) that support load shedding and remote reboot on demand of locked network devices. Controllable via PowerAlert software to automatically switch off optional loads, like monitors, to increase available runtime for servers and other critical devices, Switches: 2 front panel-mounted push-button switches for system enable, self-test and alarm cancel functions. Rear: set of input voltage dip switches to set unit to actual input voltage. Battery charge level dip switch to adjust UPS system's battery charge rate |
Backup/Run Time (Half Load) | 11.90 Minute |
Sound Emission (A-Weighted) | 45 dB(A) |
Package Includes | SMX2200XLRT2U UPS system;USB, Serial & EPO cabling;4 post rackmount installation kit;Set of 3 C13/C14 power cables;Instruction manual |
Output Capacity (VA) | 2200 |
Runtime Full Load (min.) | 5 min. (1920W) |
Product Compliance | CE (Europe) |
Grounding Details | Back panel grounding lug |
Product Certifications | GOST (Russia) |
Output Capacity (Watts) | 1920 |
UPS Applications | Large Network; High-End Desktop/Small Network |
Runtime Half Load (min.) | 11.9 min. (960W) |
Description
UPS System, Line Interactive, Power Rating 2.2 kVA, Wattage 1.92 kW, Input Voltage 230V AC, Output Voltage 220V AC, 230V AC, 240V AC, Backup Time (Half/Full Load) 11.9 min/5 min, Mounting Rack, Outlet Type UPS/Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration C13, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 6 msec, Width 18 in, Depth 20 in, Height 4 in, Cord Length No Cord, Display Type LCD, 50/60 Hz Hz, Input Current 10.7 A, 1 Phase
Documents & Resources
- Hazardous material
Explore More Products
- TRIPP LITE Intelligent Line-Interactive Ups SMART3000NET
- TRIPP LITE Smart UPS, Line Interactive, 2.2kVA Smart2200RMXL2U
- TRIPP LITE Smart UPS, Line Interactive, 1.5kVA SMART1500LCDXL
- TRIPP LITE UPS, SmartOnline, 3kVA, 2.7kW, Dbl Conv, 2U SUINT3000LCD2U
- TRIPP LITE UPS Replacement Battery, SmartPro, 38VDC, 4 RBC94-2U
- TRIPP LITE UPS w/AVR, Backup Time 20Min, 8 Outlets, 550VA, Black TRPAVR550U
- TRIPP LITE Smart Online 3-Phase UPS Medium Frame Modular 1 Battery 20kVA SV20KM1P1B
- TRIPP LITE Smart Online 3-Phase UPS 400/230V Medium Frame 2 Batteries 30kVA SVX30KM1P2B
- TRIPP LITE Replacement for Tessco 37332155863 37332155863
- SCHNEIDER ELECTRIC Schneider Electric IT USA SMX120BP Smart-UPS X 120V External Battery Pack Rack & Tower SMX120BP
- TRIPP LITE Smart UPS, Line Interactive, Rack, 1kVA SMART1000RM1U
- Tripp Lite Power Systems