Parker
Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 1.06BFDSRM05.00
Zoro # G6219202
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.312 in
Explore More Products
- PARKER 1-1/16" Bore Round Double Acting Air Cylinder 6" Stroke 1.06DPSR06.00
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting 0.75DPSR02.00
- PARKER Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting 0.56NSRM01.50
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting 0.75DPSRM03.00
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting 1.50BFNSR01.00
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting 1.50NSR02.00
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting 1.06DXPSRM01.00
- PARKER Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Double Acting 0.88DSR02.00
- PARKER Air Cylinder, 3 in Bore, 4 in Stroke, Round Body Double Acting 3.00DXPSR04.00
- SPEEDAIRE Air Cylinder, 5 in Bore, 8 in Stroke, NFPA Double Acting 5VLU2
- SPEEDAIRE Air Cylinder, 5 in Bore, 30 in Stroke, NFPA Double Acting 5VLX5
- Parker Air Cylinders