Velcro Brand
Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black
Mfr # 120159
Zoro # G6219281
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Rubber Adhesive
- Backing Material Polyester
- Shear Strength 14 psi
- Width 1 in
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White 156608
- VELCRO BRAND Reclosable Fastener, 15 ft, 2" Wd, White 90198
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, Clear 200C72172
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black 191051
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 2 in Wd, Black 90197
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, Black 90081
- VELCRO BRAND Tape, Strips, Loop, 1-1/2"x75ft., Blk, 75', 1-1/2" Wd, Black VEL159
- VELCRO BRAND Replacement for Tessco 729198136192 729198136192
- VELCRO BRAND Tape, Strips, Hook, 1-1/2"x75ft., Blk, 75', 1-1/2" Wd, Black VEL158
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, Black 182555
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yd, 1 in Wd, Black SJ3550CF
- Velcro Brand Hook & Loop Rolls