Badger
Fire Extinguisher, 20B:C, Dry Chemical, 10 lb
Mfr # B-10-P-HF
Zoro # G6219683
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class BC
- Capacity 10 lb
- Extinguish Agent Type Purple K
- Discharge Time 11 sec
- Range Max. 25 ft
Explore More Products
- BADGER Fire Extinguisher, 30B:C, Dry Chemical, 5 lb B5P
- BADGER Fire Extinguisher, 240B:C, Purple K, 125 lb B125KL-1
- BADGER Fire Extinguisher, 240B:C, Dry Chemical, 150 lb 150RB
- BADGER Fire Extinguisher, 10B:C, Dry Chemical, 2.75 lb B275BC
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb B5M
- BADGER Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb B10M
- BADGER 22486 5 lb. Standard ABC Multipurpose Dry Chemical Fire Extinguisher 47222486
- BADGER Fire Extinguisher, 80B:C, Purple K, 20 lb B-20-PK
- BADGER Fire Extinguisher, 120B:C, Purple K, 28.5 lb B-30-PK
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb B20V
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 320B:C, Purple K, 125 lb 31320
- Badger Fire Extinguishers