Zoro Select
3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 25 PK
Mfr # U51060.037.0200
Zoro # G6220286
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 7/32 in
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 25 PK U51060.037.0150
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 10 PK U51060.037.0300
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 25 PK U51060.037.0225
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 10 PK M07000.200.0065
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 50 PK M07000.080.0120
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 100 PK FHS1XX0308-100P1
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Steel, 20 mm Length, 100 PK M6020CSB
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length, 1000 PK NAS1352C048
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 13/16 in Length ZPS60108C10
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK U07150.037.0062
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 25 PK LHS4X03016-025P1
- Zoro Select Socket Head Cap Screws