Shop Alternate Products
This Product is Discontinued
Proto
Slugging Wrench, Offset, 1-3/8 in., 8-3/8 L (Discontinued)
Mfr # JUSN322
Zoro # G6220934
This Product is Discontinued
Key Features
- Handle Type Offset
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 1 3/8 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)