Parker
Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting
Mfr # 1.06BFDSRM02.00
Zoro # G6224531
$66.00
8% off
$60.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.312 in
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting 2.00DXPSR01.00
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting 0.75NSRM01.00
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Single Acting 0.56PSR02.00
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting 0.75BFNSR01.00
- PARKER Air Cylinder, 7/16 in Bore, 1/2 in Stroke, Round Body Single Acting 0.44NSR0.500
- PARKER Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting 0.56NSRM01.50
- PARKER Air Cylinder, 9/16 in Bore, 6 in Stroke, Round Body Double Acting 0.56DSR06.00
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting 1.50DSRM01.00
- PARKER Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting 0.56DXPSRM03.00
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 1/2 in Stroke, NFPA Double Acting 5TDZ3
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting 0.75NSR01.00
- Parker Pneumatic System Components