Shop Alternate Products
This Product is Discontinued
Rust-Oleum
Dry Graphite Lubricant, Aerosol, 11 oz. (Discontinued)
Mfr # 273925
Zoro # G6224994
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 11 oz.
- Lubricant Container Aerosol Can
- Min. Operating Temp. -80 Degrees F
- Lubricant Type Dry Film Lubricant