Surebonder
Hot Melt Adhesive, Clear, 7/16 in Diameter, 10 in Length, 60 sec Begins to Harden 18 PK
Mfr # 725R10-1P
Zoro # G6225642
$15.73
54% off
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 7/16 in
- Length 10 in
- Materials Bonded Porous and Non-Porous Materials
- Working Time 30 sec
Explore More Products
- SUREBONDER Hot Glue Sticks, 1 Minute, 7/16" x 10" CG-3R10
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Diameter, 4 in Length, 60 sec Begins to Harden 6 PK DT-6
- SUREBONDER .27 in. D X 4 in. L All Purpose Mini Glue Sticks Clear, 25PK DT-25
- SUREBONDER Hot Melt Adhesive, Tan, 7/16 in Diameter, 15 in Length, 10 sec Begins to Harden 60 PK 711R15-5P
- SUREBONDER Glue Stick, Clear, 5/16" D x 4" L, PK2825 725M4
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Diameter, 8 in Length, 60 sec Begins to Harden 165 PK QUAD-725P
- SUREBONDER Hot Glue Sticks, Clear, 10 in, 8 PK H-810R
- SUREBONDER Glue Stick, Tan, 875 PK M-701
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Diameter, 10 in Length, 1 min Begins to Harden 450 PK 825R10
- 3M Hot Melt Adhesive, Off-White, 5/8 in Diameter, 2 in Length, 45 sec Begins to Harden 528 PK 3748 TC
- 3M Hot Melt Adhesive, Tan, 5/8 in Diameter, 2 in Length, 50 sec Begins to Harden 484 PK 3738
- Surebonder Hot Melt Adhesives