Zoro Select
PVC Spigot, Spigot x Hub, 4 in Pipe Size
Mfr # 40540
Zoro # G6226771
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Spigot
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Hub
- Fitting Schedule/Class No Schedule
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 3 in Pipe Size 838-422
- ZORO SELECT PVC Cap, FPT, 3/4 in Pipe Size 48530
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/8 in Pipe Size 401003
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 3/4 in x 1/2 in Pipe Size 464-101
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1 in Pipe Size 412010
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1 in Pipe Size 838-168
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 2-1/2 in Pipe Size H406025LS
- ZORO SELECT PVC Fitting Cleanout Body, Spigot x FIP, 3 in Pipe Size 41629
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 2 in Pipe Size 857-020
- LASCO FITTINGS 90 Elbow, 1 in, Schedule 40, FNPT, White 408010
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1/2 in Pipe Size 409005
- Zoro Select Fittings