Bird Barrier
Bird Repellent Spikes, Gutter-Point, PK50
Mfr # GP-SG50
Zoro # G6227663
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 4 lb
- For Use On Rain Gutter, Roof Edges
- Overall Width 2 1/2 in
- Color Natural
Explore More Products
- BIRD BARRIER Dura-Spike, 5" Wide, 3 ft. BP-S400
- BIRD BARRIER Bird Slide, Beige, 5.85 lb., 5 ft. L, PK3 SL-5B65
- BIRD BARRIER Bird Repellent Net, StealthNet, 14x100 ft. N7X-B120
- BIRD BARRIER Bird Repellent Coils, Bird-Coil, 25 ft. CO-CC40
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 100 ft. BP-F3100
- BIRD BARRIER Starling Trap TT-ST10
- BIRD BARRIER Straight Connector Kit, PK50 BS-Q15
- BIRD BARRIER T-Junction Kit, 1/4in H, 7/8in L, Blue, PK25 BS-Q10
- BIRD BARRIER OvoControl Feeder, Tripod OV-PG10
- BIRD-X Bird Repellent Net, 25 ft. x 25 ft. NET-PE-25-25
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft., Color: Silver BP-F250
- Bird Barrier Bird Repellers