Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
LED High Bay, 18000 lm, 44000K, 347 to 480V (Discontinued)
Mfr # IBH 18L HVOLT
Zoro # G6228625
Free Shipping & Returns
This Product is Discontinued
Key Features
- Suggested Fixture Mounting Height 10 to 40 ft
- Lighting Technology LED
- Lumens 18,478
- Light Distribution General
- Fixture Voltage 347 to 480
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
IBH 18L HVOLT
-
Zoro #
G6228625
- UPC # 889804710540
- Country of Origin Unknown
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 10 to 40 ft |
Fixture Length | 44 in |
Fixture Width | 15 1/4 in |
Space to Mtg. Height Ratio | 1.2 |
Fixture Height | 4 3/8 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Width | 15 1/4 in |
Overall Height | 4 3/8 in |
Overall Length | 44 in |
Details
Lighting Technology | LED |
Lumens | 18,478 |
Light Distribution | General |
Fixture Voltage | 347 to 480 |
Color Temperature | 4000K |
Lamp Type - Fixtures | Integrated LED |
Standards | CSA Certified to U.S. and Canadian Safety Standards |
Fixture Type - High and Low Bay Fixtures | Linear High Bay |
Max. Fixture Wattage | 143.0 |
LED Replacement For | 400W HPS/MH |
Color Temp. | 4000K |
Fixture Mounting Type | Ceiling, Suspended |
Item | LED High Bay |
Dimmable | Yes |
Lamp Watts - Fixtures | 143.0 |
Color Rendering Index | 70.0 |
Lighting Certification | DesignLights Consortium (DLC) |
Fixture Rated Life | 100,000 hr |
Lumens Per Watt | 142.0 |
Fixture Warranty | 5 yr |
Occupancy Sensor | No |
Watts | 198 |
Fixture Series | IBH |
Fixture Housing Color | White |
Includes | Lens |
IP Rating | Not Rated |
CRI | 70 |
Number of Light Bars | 4 |
Fixture Temp. Range | -20 Degrees to 40 Degrees C |
Fixture Lens Material | Acrylic |
Fixture Housing Material | Steel |
Bulb Technology | LED |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Emergency Back Up Battery | No |
Green Certification or Other Recognition | DesignLights Consortium (DLC) |
Lumens per Watt | 142 lm/W |
Max. Ambient Temp. | 113 Degrees F |
Min. Ambient Temp. | -40 Degrees F |
For Bulb Type | LED |
Housing Color | White |
Series | IBH |
Housing Material | Aluminum |
For Bulb Shape | Linear |
Bay Light Type | High Bay |
Lamp Type | Integrated LED |
Emergency Battery Backup | No |
Ambient Temp. Range | -40 Degrees to 113 Degrees F |
Bulbs Included | Yes |
Lens Material | Acrylic |
Lens Type | Semi-Diffused |
Description
LED High Bay, LED Replacement For 400W HPS/MH, Fixture Voltage 347 to 480, 198 Watts, 18,478 Lumens, Color Temp. 4000K, Fixture Rated Life 100,000 hr., Standards CSA Certified to U.S. and Canadian Safety Standards, Light Distribution Medium, Fixture Length 44 In., Fixture Width 15-1/4 In., Fixture Height 4-3/8 In., Dimmable No, Emergency Back Up Battery No, Fixture Series IBH, Occupancy Sensor No, Number of Light Bars 4, Space to Mtg. Height Ratio 1.2, CRI 70