Sandpiper
Double Diaphragm Pump, Polypropylene, Air Operated, Buna N, 14 GPM
Mfr # S05B2PBTPNI000.
Zoro # G6231547
Free Shipping & Returns
$1,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Buna N
- Max. Flow 14 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 190 Degrees F
Replacement Parts
Explore More Products
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 140 GPM HDF2,DB6A.
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 45 GPM 220 Degrees F S1FB1I2TANS000.
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 45 GPM S1FB1A1WANS000.
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, PTFE - Neoprene Backup SB1,SGN5A.
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 6.8 GPM WR10PP5BPP9.
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 15 GPM 220 Degrees F S05B1A2TANS000.
- SANDPIPER Double Diaphragm Pump, PVDF, Air Operated, Santoprene, 23 GPM S07B1K1KPNS000.
- SANDPIPER Air Operated Diaphragm Pump, 140 scfm SPB20FAAB0SS006NR1
- SANDPIPER Double Diaphragm Pump, Stainless steel, Natural Gas Operated, 150 GPM G20B1STTXNSX00.
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 53 GPM PD10P-APS-PAA
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM E5SP5T559C
- Sandpiper Diaphragm Pumps