Tensabarrier
Tensacone Topper, Orange, Belt Green/White
Mfr # TC114-30-MAX-NO-D2X-C
Zoro # G6236167
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 156 in
- Material Plastic
- For Use With Standard Traffic Cones
- Weight 0.88 lb
- Overall Height 3/4 ft
Explore More Products
- TENSABARRIER Tensacone Topper, Orange, Belt Yellow/Blk TC114-30-MAX-NO-D4X-C
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black 889B-33-33-MAX-NO-B9X-C
- TENSABARRIER Receiver Post, 38 In H, Yellow 886-35-RCV
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red 890B-33-33-33-STD-NO-R5X-C
- TENSABARRIER Barrier Post, Plastic Post, Black Finish 897-30-S-33-NO-RHX-C
- TENSABARRIER Barrier Post with Belt, Black No Scuff 890B-33-33-33-STD-NO-YAX-C
- TENSABARRIER Belt Barrier, 7-1/2 ft, Blue 896T2-35-STD-L5X-C
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L 889B-33-89-STD-NO-YDX-C
- TENSABARRIER Barrier Post with Belt 889B-33-33-STD-NO-G7X-C
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 2x50'L, Yellow 954113YL
- MONTOUR LINE Stanchion Post and Rope Pol.Brass Post Flat Top C-PB-FL
- Tensabarrier Crowd Control Post & Ropes