Security Door Frame, RH, 84 in H, 32 in W, 16-gauge steel, Type: 1

  • Mfr # FOO1740X

  • Zoro # G6239807


product price:  $239.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Door Type
1
Hand
RH
Door Opening Height
84 in
Door Opening Width
32 in
Material
16-gauge steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOO1740X
Zoro #
G6239807
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
32 in
Overall Depth
5 3/4 in
Throat Opening Size
4 7/8 in
Lock to Door Top Height
41 in
Bottom Hinge to Door Top Height
72 3/4 in
Middle Hinge to Door Top Height
39 3/4 in
Overall Height
84 in
Overall Width
32 in
Top Hinge to Door Top Height
6 3/4 in

Details

Item
Security Door Frame
Door Type
1
Hand
RH
Material
16-gauge steel
Fire Rating
180 min
Frame Type
Masonry/Stud
Agency Compliance
UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Frame Metal Material Gauge
16 ga
Hinge Placement Type
1
Frame Material
Steel
Number of Doors
1
Door Hand Orientation
Right Hand
Standards
UL

Description

Security Door, Door Type 1, Frame Type Masonry/Stud, Material 16-gauge steel, Hand RH, Door Opening Height 84 In., Door Opening Width 32 In., Throat Opening Size 4-7/8 In., Overall Depth 5-3/4 In., Agency Compliance UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products