Shop Alternate Products
This Product is Discontinued
Zoro Select
Riddle, 18 In, Brass Frame, No.20, 4 1/2 In (Discontinued)
Mfr # 5JCL8
Zoro # G6240263
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Depth 4.5 in
- Standards ASTM E11 & AASHTO M92
- Opening Size No. 20
- Frame Material Brass
- Mesh Size #20