Zoro Select
Drill Bushing, Type H, Drill Size 1-19/32
Mfr # H14422SK
Zoro # G6251542
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 1 19/32 in
- Rockwell Hardness RC 62-64
- Drill Bushing Wall Type Standard Wall
- Hardness Rc 62-64
- Head Material High Speed Steel
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In P405KQ
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In P568LZ
- ZORO SELECT Drill Bushing, Type P, Drill Size 33/64 In P4816LP
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In H404JQ
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm P4834KF
- ZORO SELECT Drill Bushing, Type P, Drill Size F P2612HJ
- ZORO SELECT Drill Bushing, H, Drill Size 3/32 In HT1210CU
- ZORO SELECT Drill Bushing, Type H, Drill Size 6.4mm H265HH
- ZORO SELECT Drill Bushing, Type P, Drill Size 9.4mm PT4010JO
- ZORO SELECT Drill Bushing, H, Drill Size 5.25mm HT248GI
- ZORO SELECT Drill Bushing, Type H, Drill Size # 38 H1616DC
- Zoro Select Press-Fit Bushings