Zoro Select
Post Sleeve, 8 In Dia., 57 In H, Orange
Mfr # 1738OR
Zoro # G6252102
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE with UV Inhibitors
- Bollard Cover Style Ribbed
- Bollard Striping No
- For Post Size 8 in dia
- Overall Height 57 in
Explore More Products
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow 173872
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow 3501R
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow FSBOL-48
- ZORO SELECT Bollard, Fixed, 4", Carbon Steel, Yellow IBF04040-Y-D
- ZORO SELECT Post Sleeve, 8in, Yllw with Rd Stripes 1737YRS
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Black 1732BLK
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Black 1738BLK
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Brown 1738BR
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Green 1732GN
- POST GUARD Post Sleeve, 4-1/2 In Dia., 52 In H, Orange CL1385HDNT
- POST GUARD Collapsible Bollard, 3"X36", Yellow COLLAPSIBLE 110-336
- Zoro Select Bollards