Cotterman
48 in H Steel Rolling Ladder, 2 Steps
Mfr # ST-201 A2 C1 P5
Zoro # G6254717
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 18 in
- Number of Steps 2
- Platform Depth 8 in
- Platform Width 16 in
- Load Capacity 450 lb
Replacement Parts
Explore More Products
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps 5TR26A3E20B8C2P6
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps 5STRA6E20C1P6
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps 4TR18A6E10B8D3C1P6
- COTTERMAN 92 in H Steel Rolling Ladder, 5 Steps WMX05R37A6P3
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps 1004N2630A3E10B3C1P6
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps 1506R2630A3E30B4W5C1P6
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps 2613R2642A2E12B4W5C1P3
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps 1512R2632A3E30B4W5C1P3
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps 1005R2630A3E10B4AC1P6
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps 1010R2632A3E10B4AC1P6
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps 1007R2630A6E20B4C2P6
- Cotterman Rolling Ladders