Zoro Select
3/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 30A
Mfr # BULK-RS-NHS30-86
Zoro # G6260886
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber, SBR, 3/8 Th x 6 In W, 25 Ft, Black BULK-RS-SBRHS60-80
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 60A BULK-RS-S60-793
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A BULK-RS-N50-878
- ZORO SELECT Buna-N Sheet, 70A, 36"x36"x0.125", Black BULK-RS-H70-17
- ZORO SELECT EPDM Sheet, 60A, 36"x24"x0.125", Black BULK-RS-E60-262
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 36"x36", 60A BULK-RS-RCY60-32
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 50A BULK-RS-H50-956
- ZORO SELECT Buna-N Strip, 60A, 36"x1"x3/16", Blue BULK-RS-H60MD-79
- ZORO SELECT Buna-N Sheet, 70A, 36"x36"x3mm, Black BULKRSBHS70996
- ZORO SELECT 3/32" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A BULK-RS-N60FDA-239
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 6" x 6" (2 Pack) 22-01-125
- Zoro Select Rubber Sheets & Strips