Zoro Select
3/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A
Mfr # BULK-RS-NHS50-939
Zoro # G6260965
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A BULK-RS-H70-915
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A BULK-RS-SBR75-159
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 36"x15 ft., Black, 40A BULK-RS-BHS40-892
- ZORO SELECT Rubber Sheet, SBR, 3/16"Thick, 12"x12", 70A BULK-RS-SBR75-160
- ZORO SELECT Rubber Strip, EPDM, 3/8"Thick, 36"x2", 60A BULK-RS-E60-896
- ZORO SELECT 1/2" High Grade Neoprene Rubber Sheet, 12"x24", Black, 30A BULK-RS-NHS30-26
- ZORO SELECT Neoprene Roll, 30A, 4'x36"x1/16", Black BULK-RS-N30-198
- ZORO SELECT FDA Buna-N Rubber Sheet No Adhesive, 50A, 1/4"T x 12"W x 12"L BULK-RS-H50FDA-26
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 36"x4", 50A BULK-RS-S50BFDA-51
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W BULK-RS-V75-338
- RUBBER-CAL Santoprene - Smooth Surface - Thermoplastic Sheets and Rolls - 1/16" Thick x 36" Width x 12" Length 20-158
- Zoro Select Rubber Sheets & Strips