Shop Alternate Products
This Product is Discontinued
Lyon
Locker Slope Top Kit (Discontinued)
Mfr # PP5833
Zoro # G6263765
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Locker Slope Top Kit
- Color Beige
- Overall Depth 15 in
- Overall Height 5 in
- Overall Width 45 in