Zoro Select
Post Sleeve, 7 In Dia., 60 In H, Gray
Mfr # CL1386Q
Zoro # G6266565
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 7 in dia
- Overall Length Not Applicable
Explore More Products
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Brown CL1386PNT
- ZORO SELECT Bollard, 4-1/2", 36 In. H, Silver BOL-SS-36-4.5
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow, Shape: ROUND CL1386N
- ZORO SELECT Bollard Cover, Smooth Style, 56" H Overall DT752YNT
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow BOL-RF-48-5.5
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow CL1385F
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Red 1732R
- ZORO SELECT Post Sleeve, 10-7/8 In Dia., 60In H, Yellow 3507N
- ZORO SELECT Bollard, Fixed, Concrete, 5", Yellow IBB05040-Y-F
- ZORO SELECT Bollard, 5", 36 In. H, Yellow 1743PS
- POST GUARD Post Sleeve, 7" Dia, 72" H, Orange CL1386HH71
- Zoro Select Bollards