Advantech
Sieve, .265", S/S, 12 In, Full Ht
Mfr # .265"SS12F
Zoro # G6297654
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Type Wire Cloth Test Sieve
- Mesh Size 17/64 in
- Frame Material Stainless Steel
Explore More Products
- ADVANTECH Sieve, #325, B/S, 8 In, Half Ht 325BS8H
- ADVANTECH Sieve, 1/2", B/S, 8 In, Full Ht 1/2"BS8F
- ADVANTECH Sieve, 3/4", S/S, 12 In, Full Ht 3/4"SS12F
- ADVANTECH Sieve, #30, B/S, 12 In, Full Ht 30BS12F
- ADVANTECH Sieve, #20, B/S, 12 In, Full Ht 20BS12F
- ADVANTECH Sieve, #50, B/S, 8 In, Half Ht 50BS8H
- ADVANTECH Sieve, 2-1/2", S/S, 8 In, Full Ht 2-1/2"SS8F
- ADVANTECH Testing Sieve, 125 micron, 0.625in. D L3-S120
- ADVANTECH Sieve, .530", S/S, 8 In, Full Ht .530"SS8F
- ADVANTECH Sieve, 1/2", S/S, 8 In, Full Ht 1/2"SS8F
- ADVANTECH Sieve, #3.5, B/S, 8 In, Full Ht #3.5BS8F
- Advantech Sieves