Advantech
Sieve, 1-3/4", S/S, 12 In, Full Ht
Mfr # 1-3/4"SS12F
Zoro # G6297697
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Mesh Size Range Coarse
- Outside Dia. 12 in
- Mesh Size 1 3/4 in
Explore More Products
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht 60SS8F
- ADVANTECH Sieve, #100, S/S, 12 In, Full Ht 100SS12F
- ADVANTECH Sieve, #80, S/S, 12 In, Full Ht 80SS12F
- ADVANTECH Sieve, 2", B/S, 8 In, Half Ht 2"BS8H
- ADVANTECH Sieve, 1-1/2", B/S, 12 In, Half Ht 1-1/2"BS12H
- ADVANTECH Sieve, 1/4", B/S, 12 In, Inter Ht 1/4"BS12I
- ADVANTECH Sieve, #230, B/S, 12 In, Inter Ht 230BS12I
- ADVANTECH Testing Sieve, Acrylic, 45micron, 3.25in.D L3-M45
- ADVANTECH Sieve, #100, S/S, 8 In, Half Ht 100SS8H
- ADVANTECH MANUFACTURING Sieve, #100, S/S, 8 In, Full Ht 100SS8F
- ADVANTECH Sieve, #4, S/S, 12 In, Full Ht 4SS12F
- Advantech Lab Filters & Sieves