Shop Alternate Products
This Product is Discontinued
Glaro
Plastic Chain, Plastic, 10 ft. L, Yellow (Discontinued)
Mfr # PC3SYSC4
Zoro # G6299072
This Product is Discontinued
Key Features
- Length 10 ft
- Color Yellow
- Material Plastic
- Includes Chrome Snap Ends
- Finish Chrome