Shop Alternate Products
This Product is Discontinued
Propper
Mens Tactical Pant, Multicam, Size S Short (Discontinued)
Mfr # F520921377S1
Zoro # G6299903
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size S
- Inseam 26-1/2" to 39-1/2"
- Fabric Weight 6.5 oz.
- Color Camouflage
- Fits Waist Size 27" to 30"