Justrite
Flammable Safety Cabinet, 17 gal., Red
Mfr # 891701
Zoro # G6316502
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,160.00
Key Features
- Capacity 17 gal
- Color Red
- Width 43 in
- Depth 18 in
- Height 24 in
Explore More Products
- JUSTRITE Corrosive Safety Cabinet, 22", H 890402
- JUSTRITE Flammable Safety Cabinet, 19 gal., Yellow, Depth: 21-5/8" 883000
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow 891300
- JUSTRITE Corrosive Safety Cabinet, Blue, 65", H 899022
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue 869028
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon 894500
- JUSTRITE EAGLE E, CABINET, FLAM SLM 24G, MAN BEI 1923XBEI
- JUSTRITE Eagle Paint/Ink Safety Cabinet PI4510 with Self Close - 60 Gallon, Red PI4510X
- JUSTRITE E, CABINET, FLAM CMP 12G, SC WHT 1924XWHTE
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow BK12YP
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing 892220
- Justrite Safety Storage