Shop Alternate Products
This Product is Discontinued
Eagle Mfg
Flammable Safety Cabinet, 16 Gal., Gray (Discontinued)
Mfr # 1906 GRAY
Zoro # G6327666
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 16 gal.
- Color Gray
- Width 23"
- Depth 18"
- Height 44"