International Enviroguard
Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper
Mfr # CE8013CI-M
Zoro # G6330405
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microporous Laminate
- Fits Chest Size 36 in to 39 in
- Closure Type Zipper
- Level of Protection Dry Particulate, Reduced Spray
- Series MicroGuard CE CE8013CI
Explore More Products
- INTERNATIONAL ENVIROGUARD SMS Coverall, Elastic Wrist, XL, White, PK25, XL, 25 PK, White, SMS, Zipper 2222
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 2XL, 25 PK, White, Microporous Fabric, Zipper 8012-2XL
- INTERNATIONAL ENVIROGUARD Coverall, w/Hood, Boot, XL, White, PK25 8119
- INTERNATIONAL ENVIROGUARD Collared Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper 8013-XL
- INTERNATIONAL ENVIROGUARD Coverall with hood, XL, Blue, PK25, XL, 25 PK, Blue, SMS, Storm Flap 2225B
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper 8015-XL
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper W2502-4XL
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper 7219GT-3XL
- INTERNATIONAL ENVIROGUARD Collared Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper CE11013CIS-L
- AFS Full Body Protective Suit 1007
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper PB127SBULG002500
- International Enviroguard Disposable Suits & Coveralls