Shop Alternate Products
This Product is Discontinued
Carhartt
Logger Pants, Dark Stone, Size33x34 In (Discontinued)
Mfr # B73 DST 33 34
Zoro # G6334027
This Product is Discontinued
Key Features
- Color Blue
- Material 100% Cotton Denim
- Gender Men's
- Inseam 34"
- Fabric Weight 15 oz.