Molded Fiberglass
Stacking Container, Blue, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 4 3/8 in H
Mfr # 8084085268
Zoro # G6337116
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 225 lb
- Material Fiberglass Reinforced Composite
- Overall Length 23 3/8 in
- Overall Height 4 3/8 in
Explore More Products
- MOLDED FIBERGLASS Nesting Container, Blue, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H 9211085268
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H 9301085269
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H 9221085118
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 22 in L, 12 in W, 1 1/4 in H 8081085136
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 6 in H 8083085269
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H 9221085269
- MOLDED FIBERGLASS Stack & Nest Container, Black, Fiberglass Reinforced Composite, 18 in W, 10 in H 7806085118
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Plastic, 25 3/4 in L, 1.34 cu ft Volume Capacity 814308 WHITE
- MOLDED FIBERGLASS Nesting Container, Yellow, Fiberglass Reinforced Composite, 4 7/8 in W, 2 1/8 in H 9211085126
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 8 1/4 in W, 2 1/2 in H, .38 cu ft Volume Capacity DG91025GY
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H DG93080RD
- Molded Fiberglass Storage Totes & Containers