Pawling
Handrail Outside Corner, Windsor Blue
Mfr # OBR-536-0-265
Zoro # G6338175
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Windsor Blue
- Type Impact Resistant
- For Use With Mfg No. BR-530
- Material Molded Plastic
- Overall Height 5 1/2 in
Explore More Products
- PAWLING Crash Rail, Eggshell, 144In WG-30-12-370
- PAWLING Wall Rail, Linen White, 144In BR-500-12-301
- PAWLING Right Handrail Return, Tan BRR-535-0-3
- PAWLING Right Handrail Return, Tan BRR-1225-0-3
- PAWLING Handrail Inside/Outside Corner, Tan IOC-1250-0-3
- PAWLING Left Handrail Return, Tan, 3In. BRL-1225-0-3
- PAWLING Round Handrail, 1-1/2" Grip, Aluminum Retainer, 12' Long, Harvard Gray BR-1200-12-483
- PAWLING Flex-Action Triangular Handrail/Wall Guard, 5 3/8" Face, Aluminum Retainer, 12' Long, Tan BR-800-12-3
- PAWLING Flex-Action Triangular Handrail/Wall Guard, 5 3/8" Face, Aluminum Retainer, 12' Long, Wht Sand BR-800-12-541
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick 4CCAP253N
- EKENA MILLWORK 1 1/4"W x 1 1/4"D x 30"H Providence Square Baluster, PK 12 BAL01X01X30SEC-12
- Pawling Molding & Millwork