Siemens
Illuminated Push Button, 30 mm, 2NC, Amber
Mfr # 52BR8DTGB
Zoro # G6350267
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Turn to Release
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 24V AC/DC
Explore More Products
- SIEMENS Push Button Kit, Start/Stop 49SAP05
- SIEMENS Push Button operator, 30 mm, Red 52PM9W2
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red 52PP2J2AB
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red 52BR8DRAB
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red 52PP2A2G
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red 52PP2D2A
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Black 52BM9V1J
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red 52BR8HRGB
- SIEMENS Illuminated Push Button, 30 mm, 1NO, Green 52BT6G3KBV
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red 30G444
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi 9001KR11U
- Siemens Push Button Switches