Siemens
Illuminated Push Button, 30 mm, 1NO, White
Mfr # 52BT6DBK
Zoro # G6350714
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained / Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 24V AC/DC
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow 52PR8W4A
- SIEMENS Illuminated Multi-Head Operator, 22 mm, Round 3SU1001-3BB42-0AK0
- SIEMENS Push Button operator, 30 mm, Red US2:52BP2W2
- SIEMENS Non-Illuminated Multihead Operator, 22 mm, Round 3SU1000-3AB42-0AK0
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green 52BP2D3AB
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red 52PP2G2G
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Green 52PR8ESGB
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Green 52PP2J3G
- SIEMENS Individual Frames, 22 mm, Black 3SU1900-0AX10-0AA0
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red ZB4BH04
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green XB5AA35
- Siemens Switches