Siemens
Illuminated Push Button, 30 mm, 1NO/1NC, Amber
Mfr # 52PP2J9A
Zoro # G6351922
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained Pull / Maintained Push
- Size 30 mm
- Head Material Chrome
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 6V AC
Explore More Products
- SIEMENS Push Button operator, 30 mm, Red US2:52BP2W2
- SIEMENS Push Button Kit, Start/Stop 49SAP05
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red 52PM9W2J
- SIEMENS Illuminated White Pushbutton 3SB3 606-0AA61
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber 3SU1051-0BB00-0AA0
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red 52BR8DRAB
- SIEMENS Push Button operator, 30 mm, Black 52BM9W1
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Amber 52BR8DTA
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, White 52BT6JBAB
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red XB5AA4322
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular ZB4BA73134
- Siemens Push Button Switches