Siemens
Illuminated Push Button, 30 mm, 2NC, White
Mfr # 52PP2JBG
Zoro # G6351956
$169.00
5% off
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained Pull / Maintained Push
- Size 30 mm
- Head Material Chrome
- Lamp Voltage 6V AC
- NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red 52PP2A2A
- SIEMENS Push Button operator, 30 mm, Red 52PP2W2
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Green 52BM9W3K
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red 52BR8DRAB
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Amber 52BT6D9AB
- SIEMENS Illuminated Push Button Operator, 22 mm, White 3SU1051-0AB60-0AA0
- SIEMENS Illuminated Push Button, 30 mm, 1NC, Green 52BT6H3JB
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red 52BR8JRGB
- SIEMENS Illuminated Push Button, 30 mm, 1NO, Green 52BT6D3KB
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red 52BT6D2AV
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Black ZB4FA2
- Siemens Switches